Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp
Mfr # FT55DL/841/ECO OSRAM SYLVANIA
Zoro # G402769205
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 55
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FT55DL/841/ECO OSRAM SYLVANIA
- Zoro # G402769205
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 55 |
Bulb Color Temp. | 4100 |
Description
Replacement for Osram Sylvania Ft55dl/841/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495SN)
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- STRAITS LED Blue Crane Safety Light - 18w (20260011)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- ILC Replacement for Lights OF America Fml27exd replacement light bulb lamp (FML27EXD LIGHTS OF AMERICA)
- ILC Replacement for Light Bulb / Lamp F17t8/spx50 replacement light bulb lamp (F17T8/SPX50 LIGHT BULB / LAMP)
- ILC Replacement for Philips F25t8/tl841/alto replacement light bulb lamp (F25T8/TL841/ALTO PHILIPS)
- ILC Replacement for Aspectek 18W Replacement UV Lightbulb replacement light bulb lamp (18W REPLACEMENT UV LIGHTBULB ASPECTEK)
- ILC Replacement for Feelux T4-18w/cw replacement light bulb lamp (T4-18W/CW FEELUX)
- ILC Replacement for Jesco Sl4-l22/41 replacement light bulb lamp (SL4-L22/41 JESCO)
- ILC Replacement for Sylvania 20914 replacement light bulb lamp (20914 SYLVANIA)
- Ilc Fluorescent Light Bulbs