Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp
Mfr # FCR 64625 HLX OSRAM SYLVANIA
Zoro # G903225200
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Voltage 12
- Watts 100
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # FCR 64625 HLX OSRAM SYLVANIA
- Zoro # G903225200
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Voltage | 12 |
Watts | 100 |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania FCR 64625 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Gtl-2 replacement light bulb lamp (GTL-2 EIKO)
- PORTOR 9in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-9I-18W-5CCT)
- ILC Replacement for DR. Mach 67100201 replacement light bulb lamp (67100201 DR. MACH)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ILC Replacement for Micro VU 16V 50W replacement light bulb lamp (16V 50W MICRO VU)
- ILC Replacement for Apollo A1-2000 Ser.-eclipse replacement light bulb lamp (A1-2000 SER.-ECLIPSE APOLLO)
- ILC Replacement for GE General Electric G.E 85116 replacement light bulb lamp (85116 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 replacement light bulb lamp (35AR111/SP4 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs