Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp
Mfr # FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA
Zoro # G002815784
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Product Information
- Brand Ilc
- MFR # FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA
- Zoro # G002815784
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/835)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- MAGLITE Replacement Lens for C and D Cell MAGLITE® (108-000-898)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- ILC Replacement for Bulbrite 739698770567 replacement light bulb lamp (739698770567 BULBRITE)
- ILC Replacement for Halco F17t8/841/eco/ic LED Replacement replacement light bulb lamp (F17T8/841/ECO/IC LED REPLACEMENT HALCO)
- ILC Replacement For Purtest Pt8-4450 Light Bulb Lamp (PT8-4450)
- ILC Replacement for Bulbrite 772710 replacement light bulb lamp (772710 BULBRITE)
- SATCO 1.6W LED MR11 LED 5000K 40' beam G4 12V (S9551)
- Ilc LED Light Bulbs