Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp
Mfr # FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA
Zoro # G102828974
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA
- Zoro # G102828974
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- PROGRESS LIGHTING 6" Bronze Outdoor Wall Cylinder (P5641-20)
- ILC Replacement for Fulham Fcfte18w827 replacement light bulb lamp (FCFTE18W827 FULHAM)
- ILC Replacement for Halco F32t8/741/eco/m LED Replacement replacement light bulb lamp (F32T8/741/ECO/M LED REPLACEMENT HALCO)
- ILC Replacement for Norman Lamps F17t8/tl841 LED Replacement replacement light bulb lamp (F17T8/TL841 LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement For SATCO S39596 (S39596)
- ILC Replacement for Halco A19fr15/840/omni2/gu24/led replacement light bulb lamp (A19FR15/840/OMNI2/GU24/LED HALCO)
- ILC Replacement For HALCO 83052 (83052)
- ILC Replacement For SATCO S29436 (S29436)
- ILC Replacement for Satco S9390 replacement light bulb lamp (S9390 SATCO)
- Ilc LED Light Bulbs