Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania F17t8/tl830/alto replacement light bulb lamp
Mfr # F17T8/TL830/ALTO OSRAM SYLVANIA
Zoro # G502912952
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # F17T8/TL830/ALTO OSRAM SYLVANIA
- Zoro # G502912952
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania F17t8/tl830/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- TCP Elite LED, 17W BR40, DIM, 4100K, Flood (LED17BR40D41K)
- LITHONIA LIGHTING Photocell, LED Control, 120 to 277V (DLL127F 1.5 JU)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- ILC Replacement for Bulbrite F20t4/30k replacement light bulb lamp (F20T4/30K BULBRITE)
- ILC Replacement for GE General Electric G.E F9dbx23/827/eco replacement light bulb lamp (F9DBX23/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F15t8/cw/alto TG replacement light bulb lamp (F15T8/CW/ALTO TG PHILIPS)
- ILC Replacement for Lumapro 2etu3 replacement light bulb lamp, 25PK (2ETU3 LUMAPRO)
- ILC Replacement for HALCO PLL40/830/RS/ECO (PLL40/830/RS/ECO HALCO)
- ILC Replacement for Light Bulb / Lamp F25t12/cw 33-inch replacement light bulb lamp (F25T12/CW 33-INCH LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs