Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA DULUX L 40W/30K/RS
Mfr # DULUX L 40W/30K/RS OSRAM SYLVANIA
Zoro # G802769836
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 40
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # DULUX L 40W/30K/RS OSRAM SYLVANIA
- Zoro # G802769836
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 40 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania Dulux L 40w/30k/rs replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO COMPACT FLUOR LT 18/2SJT (BYSL-520)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- GORILLA GLUE The Gorilla Glue 6065003 Clear Gorilla Heavy Duty Mounting Tape (6065003)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Green (LT2009-GRN)
- ILC Replacement for Philips Pl-c/4p 26w/830 replacement light bulb lamp (PL-C/4P 26W/830 PHILIPS)
- ILC Replacement for Grainger 1pgu9 replacement light bulb lamp (1PGU9 GRAINGER)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c 13w/830 replacement light bulb lamp (PL-C 13W/830 PHILIPS)
- ILC Replacement for Satco 11wt2/5000 Ultra Mini Spiral replacement light bulb lamp (11WT2/5000 ULTRA MINI SPIRAL SATCO)
- ILC Replacement for Mitsubishi Fml27ex/n replacement light bulb lamp (FML27EX/N MITSUBISHI)
- Ilc Fluorescent Light Bulbs