Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp
Mfr # DULUX D/E 13W/27K OSRAM SYLVANIA
Zoro # G302794789
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # DULUX D/E 13W/27K OSRAM SYLVANIA
- Zoro # G302794789
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE LED FLUSH WHITE 11"" 20W (61074)
- ELCO LIGHTING Mini Connector Track Accessory (EC808W)
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- ILC Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- ILC Replacement for Green Energy CFL 20w/27k replacement light bulb lamp (CFL 20W/27K GREEN ENERGY)
- ILC Replacement for GE General Electric G.E 22178 replacement light bulb lamp (22178 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- ILB GOLD Compact Fluorescent Bulb Cfl Long Twin Shape, Replacement For Fulham, Fcfte18W841 (FCFTE18W841)
- Ilc Fluorescent Light Bulbs