Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp
Mfr # DECOSTAR 51 12V 20W OSRAM SYLVANIA
Zoro # G503233711
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 20
- Bulb Shape MR16
- Bulb Color Temp. 2950
- Voltage 12
Product Information
- Brand Ilc
- MFR # DECOSTAR 51 12V 20W OSRAM SYLVANIA
- Zoro # G503233711
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 20 |
Bulb Shape | MR16 |
Bulb Color Temp. | 2950 |
Voltage | 12 |
Description
Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 7W MR16 24K GU5.3 NFL (LED712VMR16V24KNFL)
- ILC Replacement For FEDERAL SIGNAL K149130A (WW-1LZ1-5)
- ILC Replacement for Damar 206d replacement light bulb lamp (206D DAMAR)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- ILC Replacement for Sylvania 14513 replacement light bulb lamp (14513 SYLVANIA)
- ILC Replacement for Osram Sylvania 64478 replacement light bulb lamp (64478 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- ILC Replacement for Osram Sylvania 54262 replacement light bulb lamp (54262 OSRAM SYLVANIA)
- ILC Replacement for Eiko Q150w/s130v replacement light bulb lamp, 2PK (Q150W/S130V EIKO)
- ILC Replacement for Olympus Bx51 Halogen replacement light bulb lamp (BX51 HALOGEN OLYMPUS)
- Ilc Halogen Light Bulbs