Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf32dt/e/in/28w/830/ss/eco replacement light bulb lamp
Mfr # CF32DT/E/IN/28W/830/SS/ECO OSRAM SYLVANIA
Zoro # G702780085
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Watts 32
- Voltage 120
Product Information
- Brand Ilc
- MFR # CF32DT/E/IN/28W/830/SS/ECO OSRAM SYLVANIA
- Zoro # G702780085
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Watts | 32 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania Cf32dt/e/in/28w/830/ss/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Led Angle Light/Headlamp, Aluminum, 85 lm (KE-RT85)
- SYLVANIA TW LED B10 SW 40W 6PK (41319)
- BAYCO Recharge Dual-Light Flashlight W/Magnet (XPR-5542GMX)
- HALO Regent 4/6/8 W Fluorescent Starter (FS-5B)
- ILC Replacement for Victory Lighting T4 12W 6400k 4.75 IN replacement light bulb lamp (T4 12W 6400K 4.75 IN VICTORY LIGHTING)
- ILC Replacement for Black Flag Bz-40dx Black Light Blue Bulb replacement light bulb lamp (BZ-40DX BLACK LIGHT BLUE BULB BLACK FLAG)
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- ILC Replacement for PQL Plt42/35k/gx24q-4 4pin replacement light bulb lamp (PLT42/35K/GX24Q-4 4PIN PQL)
- ILC Replacement for Plusrite Pl57w/3u/4p/835 replacement light bulb lamp, 2PK (PL57W/3U/4P/835 PLUSRITE)
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- ILC Replacement for Sylvania Fp24/841/ho/eco replacement light bulb lamp (FP24/841/HO/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs