Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania Cf15el/br30/dim/827 replacement light bulb lamp
Mfr # CF15EL/BR30/DIM/827 OSRAM SYLVANIA
Zoro # G802768389
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Voltage 120
Product Information
- Brand Ilc
- MFR # CF15EL/BR30/DIM/827 OSRAM SYLVANIA
- Zoro # G802768389
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Osram Sylvania Cf15el/br30/dim/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- ILC Replacement for Kino FLO 55W / Kf55 Truematch 5500k replacement light bulb lamp (55W / KF55 TRUEMATCH 5500K KINO FLO)
- ILC Replacement for Advance Icf-2s26-h1-ld (ICF-2S26-H1-LD ADVANCE)
- FEIT ELECTRIC LED DIM G4 DL 20W 1PK (BP20G4/850/LED)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- ILC Replacement for Green Energy CFL 9w/27k T2 Mini Spiral replacement light bulb lamp (CFL 9W/27K T2 MINI SPIRAL GREEN ENERGY)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- ILC Replacement for Philips Tld36w/08 replacement light bulb lamp (TLD36W/08 PHILIPS)
- ILC Replacement for Fulham Fcfte9w827 replacement light bulb lamp, 2PK (FCFTE9W827 FULHAM)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F28T5/835 (F28T5/835)
- Ilc Fluorescent Light Bulbs