Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania Alupar 64/nsp/500w/120v replacement light bulb lamp
Mfr # ALUPAR 64/NSP/500W/120V OSRAM SYLVANIA
Zoro # G003225223
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape PAR64
- Watts 1000
- Bulb Base Type GX16D MOGUL END PRONG
- Voltage 120
Product Information
- Brand Ilc
- MFR # ALUPAR 64/NSP/500W/120V OSRAM SYLVANIA
- Zoro # G003225223
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | PAR64 |
Watts | 1000 |
Bulb Base Type | GX16D MOGUL END PRONG |
Voltage | 120 |
Description
Replacement for Osram Sylvania Alupar 64/nsp/500w/120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Square Downlight, 3000K, Black, 6" (S6S830K10BK)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10/CD (25T10/CD)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- ILC Replacement for Damar 01084b replacement light bulb lamp (01084B DAMAR)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Sylvania 50par20/hal/spl/nfl30 replacement light bulb lamp (50PAR20/HAL/SPL/NFL30 SYLVANIA)
- ILC Replacement for Sylvania 58851 replacement light bulb lamp (58851 SYLVANIA)
- ILC Replacement for CEW Jm1242 replacement light bulb lamp (JM1242 CEW)
- ILC Replacement for Pentair 79112400 replacement light bulb lamp, 2PK (79112400 PENTAIR)
- Ilc Halogen Light Bulbs