Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania 78877 replacement light bulb lamp
Mfr # 78877 OSRAM SYLVANIA
Zoro # G402816855
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 12
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # 78877 OSRAM SYLVANIA
- Zoro # G402816855
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 5000 |
Wattage Equivalency | 12 |
Description
Replacement for Osram Sylvania 78877 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 3500K, G24 (HL-OB-8W-G24-35K)
- ACCESS LIGHTING Cylinder, Pendant, Brushed Steel Finish, Amber Glass (28030-1C-BS/AMB)
- ILC Replacement for Advance 25t8dc LED Replacement replacement light bulb lamp (25T8DC LED REPLACEMENT ADVANCE)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- ILC Replacement for Cree Lighting Par38-120w-p1-30k-40fl-e26-u1 replacement light bulb lamp (WX-QKGY-6)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- ILC Replacement for Light Bulb / Lamp 42697ph replacement light bulb lamp (42697PH LIGHT BULB / LAMP)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- SATCO 9.8W A19 LED Light Bulb - Candelabra Base - Frost Finish (S21805)
- Ilc LED Light Bulbs