Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania 74077 replacement light bulb lamp
Mfr # 74077 OSRAM SYLVANIA
Zoro # G102816339
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 5
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # 74077 OSRAM SYLVANIA
- Zoro # G102816339
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 5 |
Color Temperature | 2700 |
Wattage Equivalency | 5 |
Description
Replacement for Osram Sylvania 74077 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Led Goose Neck Work Light Bolt On (8401-0443)
- ILC Replacement for Kichler 10574clr replacement light bulb lamp (10574CLR KICHLER)
- JESCO SLEEK LED 36" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/60-W-SW)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- ILC Replacement For BULBRITE, LED15T8840DIR (LED15T8/840/DIR)
- ILC Replacement For EIKO, LED9WT824840DBLG7D (LED9WT8/24/840-DBL-G7D)
- ILC Replacement for Philips 435420 replacement light bulb lamp (435420 PHILIPS)
- ILC Replacement For EIKO 11428 (11428)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- Ilc LED Light Bulbs