Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania 74076 replacement light bulb lamp
Mfr # 74076 OSRAM SYLVANIA
Zoro # G902816355
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 5
- Wattage Equivalency 5
Product Information
- Brand Ilc
- MFR # 74076 OSRAM SYLVANIA
- Zoro # G902816355
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 5 |
Wattage Equivalency | 5 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania 74076 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED TRPDO E12 SW 40W 2PK (BPCTF40927CAFL2)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- LORELL Lamp, Desk, Air Prfr, Usb, Wh (LLR03146)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- ILC Replacement For EIKO 10263 (10263)
- ILC Replacement for EIKO LED-24-BA9S-W (LED-24-BA9S-W EIKO)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- ILC Replacement for Bulbrite 770586 replacement light bulb lamp (770586 BULBRITE)
- ILC Replacement for CEC Industries Lm10120mb-ww replacement light bulb lamp (LM10120MB-WW CEC INDUSTRIES)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- Ilc LED Light Bulbs