Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp
Mfr # 64824 50W 120V OSRAM SYLVANIA
Zoro # G503234206
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 50
- Bulb Shape MR16
- Voltage 120
- Bulb Base Type GU10 TWIST/LOCK
Product Information
- Brand Ilc
- MFR # 64824 50W 120V OSRAM SYLVANIA
- Zoro # G503234206
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 50 |
Bulb Shape | MR16 |
Voltage | 120 |
Bulb Base Type | GU10 TWIST/LOCK |
Description
Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3020cec-4)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- WESTINGHOUSE Bulb Cfl Tt G23 Ww 7W (37373)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- ILC Replacement for Ushio Evv, Jf6.6a-120wb replacement light bulb lamp (EVV, JF6.6A-120WB USHIO)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- ILC Replacement for Donsbulbs 100par/fl-130v Outlawed USE replacement light bulb lamp (100PAR/FL-130V OUTLAWED USE DONSBULBS)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs