Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64663 HLX replacement light bulb lamp
Mfr # 64663 HLX OSRAM SYLVANIA
Zoro # G903225095
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Color Temp. 3200
- Voltage 36
- Bulb Base Type GX6.35 GU6.35 2-PIN
- Bulb Shape T6
Product Information
- Brand Ilc
- MFR # 64663 HLX OSRAM SYLVANIA
- Zoro # G903225095
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 400 |
Bulb Color Temp. | 3200 |
Voltage | 36 |
Bulb Base Type | GX6.35 GU6.35 2-PIN |
Bulb Shape | T6 |
Description
Replacement for Osram Sylvania 64663 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 4prx3 (4PRX3 ZORO)
- ILC Replacement for Synergetic Intellilight PRO & Standard replacement light bulb lamp (INTELLILIGHT PRO & STANDARD SYNERGETIC)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- ILC Replacement for Satco S4516 replacement light bulb lamp, 6PK (S4516 SATCO)
- ILC Replacement for BULBRITE Q40G9CL (Q40G9CL BULBRITE)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- ILC Replacement for Bausch & Lomb 31-31-21 replacement light bulb lamp (31-31-21 BAUSCH & LOMB)
- ILC Replacement for Bulbrite 614102 replacement light bulb lamp (614102 BULBRITE)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- Ilc Halogen Light Bulbs