Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64625 HLX replacement light bulb lamp
Mfr # 64625 HLX OSRAM SYLVANIA
Zoro # G403234054
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 12
- Bulb Color Temp. 3300
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Product Information
- Brand Ilc
- MFR # 64625 HLX OSRAM SYLVANIA
- Zoro # G403234054
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 12 |
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Osram Sylvania 64625 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000408 replacement light bulb lamp (1000408 USHIO)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- LEDLENSER Ledlenser H5R Core, 500 Lumens (880505)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- ILC Replacement for Grainger 2f520 replacement light bulb lamp, 2PK (2F520 GRAINGER)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP QIH4805000S HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 50PK (50PAK:WW-38T7-6)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- ILC Replacement For HIKARI JDR 120V 100W E17 FS 40DG CV (WX-SLL7-6)
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- Ilc Halogen Light Bulbs