Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64485 CL replacement light bulb lamp
Mfr # 64485 CL OSRAM SYLVANIA
Zoro # G803234197
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 100
- Voltage 120
- Bulb Color Temp. 2900
Product Information
- Brand Ilc
- MFR # 64485 CL OSRAM SYLVANIA
- Zoro # G803234197
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 100 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Osram Sylvania 64485 CL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S6737)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- GLOBE ELECTRIC Globe Electric 70945 40 Watts T10 Clear Tubular Light Bulb; Pack Of 6 (707226)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ILC Replacement for Hikari Blue 30 replacement light bulb lamp (BLUE 30 HIKARI)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Osram Sylvania 58708 replacement light bulb lamp (58708 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- ILC Replacement for THE DESIGNERS EDGE L-94 (L-94 THE DESIGNERS EDGE)
- Ilc Halogen Light Bulbs