Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 64458S
Mfr # 64458S OSRAM SYLVANIA
Zoro # G403016032
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Bulb Color Temp. 3000
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
Product Information
- Brand Ilc
- MFR # 64458S OSRAM SYLVANIA
- Zoro # G403016032
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Bulb Color Temp. | 3000 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Description
Replacement for Osram Sylvania 64458s replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Q1000t3/4cl-120v replacement light bulb lamp (Q1000T3/4CL-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp (JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI)
- ILC Replacement for Braun D-40 replacement light bulb lamp (D-40 BRAUN)
- ILC Replacement for Midmark 153637-001 replacement light bulb lamp (153637-001 MIDMARK)
- ILC Replacement for Westinghouse 04740 replacement light bulb lamp (04740 WESTINGHOUSE)
- Ilc Halogen Light Bulbs