Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp
Mfr # 64440 HALOGEN OSRAM SYLVANIA
Zoro # G403022880
original price:
$17.99
4% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
- Bulb Color Temp. 3000
- Watts 50
Product Information
- Brand Ilc
- MFR # 64440 HALOGEN OSRAM SYLVANIA
- Zoro # G403022880
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Bulb Color Temp. | 3000 |
Watts | 50 |
Description
Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 2700K (RE-GEO-FM-91014-2790-WH)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- CELEBRATIONS ICICLE LGHT 100CT CLEAR (14073-71)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- ILC Replacement for Halco Hp16nfl60 replacement light bulb lamp (HP16NFL60 HALCO)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Ushio Sm-b101028 replacement light bulb lamp (SM-B101028 USHIO)
- ILC Replacement for Eiko Jc12v20w G4 replacement light bulb lamp (JC12V20W G4 EIKO)
- Ilc Halogen Light Bulbs