Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 64435
Mfr # 64435 OSRAM SYLVANIA
Zoro # G802975152
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Voltage 24
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
Product Information
- Brand Ilc
- MFR # 64435 OSRAM SYLVANIA
- Zoro # G802975152
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Voltage | 24 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Description
Replacement for Osram Sylvania 64435 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Delta Ultraviolet E/es/ep Model 20 Quartz Sleeve replacement light bulb lamp (E/ES/EP MODEL 20 QUARTZ SLEEVE DELTA ULTRAVIOLET)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ILC Replacement for OSRAM SYLVANIA 20080 (20080 OSRAM SYLVANIA)
- STREAMLIGHT Waypoint Rechargeable 120V Ac Cord (44909)
- ILC Replacement For HIKARI JD 130V 100W DC BA15D (WX-SLJU-2)
- ILC Replacement for Dukane Attache 4000 Lumens replacement light bulb lamp (ATTACHE 4000 LUMENS DUKANE)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- ILC Replacement for Narva 58365 replacement light bulb lamp (58365 NARVA)
- Ilc Halogen Light Bulbs