Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54842 replacement light bulb lamp
Mfr # 54842 OSRAM SYLVANIA
Zoro # G003224691
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape MR16
- Bulb Color Temp. 3250
- Voltage 21
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Product Information
- Brand Ilc
- MFR # 54842 OSRAM SYLVANIA
- Zoro # G003224691
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3250 |
Voltage | 21 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Osram Sylvania 54842 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 8 hr., 6 In. L, PK10 (9-08006B)
- FEIT ELECTRIC CIRCLNE FLURSNT BULB 30W (FC30)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- ILC Replacement for Starrett Precision He400 Profile Illuminator replacement light bulb lamp (HE400 PROFILE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Osram Sylvania 64460 AX replacement light bulb lamp (64460 AX OSRAM SYLVANIA)
- ILC Replacement for Damar 1500t3qcl 277v Clear replacement light bulb lamp, 2PK (1500T3QCL 277V CLEAR DAMAR)
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement For PHILIPS 378034 (WW-73LY-0)
- ILC Replacement for Eiko A-3603-bp replacement light bulb lamp (A-3603-BP EIKO)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- Ilc Halogen Light Bulbs