Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54598 replacement light bulb lamp
Mfr # 54598 OSRAM SYLVANIA
Zoro # G903224401
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Bulb Shape T3
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
Product Information
- Brand Ilc
- MFR # 54598 OSRAM SYLVANIA
- Zoro # G903224401
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 750 |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Description
Replacement for Osram Sylvania 54598 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 5000K - White Finish - 120 Volt (S11493)
- TCP Troffer, DesignLED, 5W MR16 27K GU5.3 NFL (LED512VMR1627KNFL)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- ILC Replacement for Ushio Jp225v-1000wcl replacement light bulb lamp (JP225V-1000WCL USHIO)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- ILC Replacement for Steris Lb11 replacement light bulb lamp (LB11 STERIS)
- ILC Replacement for Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q300t21/2/cl/pro-120 replacement light bulb lamp, 2PK (Q300T21/2/CL/PRO-120 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Osram Sylvania Decostar-35 replacement light bulb lamp, 2PK (DECOSTAR-35 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs