Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54264 replacement light bulb lamp
Mfr # 54264 OSRAM SYLVANIA
Zoro # G703224021
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Watts 150
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3050
Product Information
- Brand Ilc
- MFR # 54264 OSRAM SYLVANIA
- Zoro # G703224021
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Watts | 150 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3050 |
Description
Replacement for Osram Sylvania 54264 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, Black (R122 BL)
- WALDMANN Task Light, Pivoting Head Type, 8.5W (113185000-00668613)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for EIKO 48220-BP (48220-BP EIKO)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp (LC-66 120V 1000W LOWEL)
- ILC Replacement for Ushio ETF (jcv120v-150wgbf) replacement light bulb lamp (ETF (JCV120V-150WGBF) USHIO)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- ILC Replacement for Rexim Rm-112 replacement light bulb lamp (RM-112 REXIM)
- Ilc Halogen Light Bulbs