Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54262 replacement light bulb lamp
Mfr # 54262 OSRAM SYLVANIA
Zoro # G402974180
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Bulb Color Temp. 2800
- Watts 20
- Voltage 12
Product Information
- Brand Ilc
- MFR # 54262 OSRAM SYLVANIA
- Zoro # G402974180
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Osram Sylvania 54262 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- ILC Replacement for Philips 200br/fl 120v replacement light bulb lamp (200BR/FL 120V PHILIPS)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL714CT5W)
- JESCO LIGHTING GROUP Dimmable linear LED Fixture - Green (DL-RS-36-G)
- ILC Replacement for Osram Sylvania EVC 64657 HLX replacement light bulb lamp (EVC 64657 HLX OSRAM SYLVANIA)
- ILC Replacement for L & E Cycs 1000w replacement light bulb lamp (CYCS 1000W L & E)
- ILC Replacement for Microdesign Micro Copy 1000 replacement light bulb lamp (MICRO COPY 1000 MICRODESIGN)
- ILC Replacement for Adec P/N 28-0704-00 replacement light bulb lamp (P/N 28-0704-00 ADEC)
- ILC Replacement for Medical Illumination 0003042 replacement light bulb lamp (0003042 MEDICAL ILLUMINATION)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- ILC Replacement for Damar 90par38qfl/ss 130v Flood replacement light bulb lamp (90PAR38QFL/SS 130V FLOOD DAMAR)
- Ilc Halogen Light Bulbs