Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 44860/fl replacement light bulb lamp
Mfr # 44860/FL OSRAM SYLVANIA
Zoro # G503223712
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 20
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Product Information
- Brand Ilc
- MFR # 44860/FL OSRAM SYLVANIA
- Zoro # G503223712
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 20 |
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Osram Sylvania 44860/fl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.7W, T1 Miniature Incandescent Light Bulb (7219-10PK)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- WESTINGHOUSE 30 W R20 Spotlight Incandescent Bulb E26 (Medium) White (03654)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- ILC Replacement for Micro VU Spectra Profile Illumn replacement light bulb lamp (SPECTRA PROFILE ILLUMN MICRO VU)
- ILC Replacement for Niethammer, Avab HVS 65 replacement light bulb lamp (HVS 65 NIETHAMMER, AVAB)
- ILC Replacement for AH Lighting Par30/ln/fl 50W 130v replacement light bulb lamp (PAR30/LN/FL 50W 130V AH LIGHTING)
- ILC Replacement for Light Bulb / Lamp Aws-e9 replacement light bulb lamp (AWS-E9 LIGHT BULB / LAMP)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- Ilc Halogen Light Bulbs