Shop All Incandescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 25T6.5 130V
Mfr # 25T6.5 130V OSRAM SYLVANIA
Zoro # G302939180
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 130
Product Information
- Brand Ilc
- MFR # 25T6.5 130V OSRAM SYLVANIA
- Zoro # G302939180
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 130 |
Description
Replacement for Osram Sylvania 25t6.5 130v replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9394 replacement light bulb lamp (S9394 SATCO)
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- STEELMAN 11-Inch Mini Bend-A-Light Pro (16102)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement For MINIATURE LAMP 1156DC INCANDESCENT S 10PK (10PAK:WW-R5ST-1)
- ILC Replacement for LIGHT BULB / LAMP 25W-PR-CL-12V-E14 (25W-PR-CL-12V-E14 LIGHT BULB / LAMP)
- ILC Replacement for Sandmar Bba-1 replacement light bulb lamp, 2PK (BBA-1 SANDMAR)
- ILC Replacement for Hikari 208v/1600w/t/e replacement light bulb lamp (208V/1600W/T/E HIKARI)
- ILC Replacement for Westinghouse 03452 replacement light bulb lamp, 2PK (03452 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp 60a19/rs 130v replacement light bulb lamp (60A19/RS 130V LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs