Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp
Mfr # 22136 LED REPLACEMENT OSRAM SYLVANIA
Zoro # G302817471
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Product Information
- Brand Ilc
- MFR # 22136 LED REPLACEMENT OSRAM SYLVANIA
- Zoro # G302817471
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Osram Sylvania 22136 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Terminator Series H11 Led Replacement Bulbs (White) (Pair) Pr (RSTBH11W)
- ILC Replacement For SATCO S11954 (S11954)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- ILC Replacement For BULBRITE, LED5B1130KFILM3 (LED5B11/30K/FIL/M/3)
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- ILC Replacement For LIGHT BULB LAMP, G206CR628V (G206CR6-28V)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- Ilc LED Light Bulbs