Shop All Fluorescent Linear Lamps
Ilc
Replacement for Osram Sylvania 22085 replacement light bulb lamp
Mfr # 22085 OSRAM SYLVANIA
Zoro # G203432391
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Bulb Shape T12
- Watts 20
Product Information
- Brand Ilc
- MFR # 22085 OSRAM SYLVANIA
- Zoro # G203432391
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Bulb Shape | T12 |
Watts | 20 |
Description
Replacement for Osram Sylvania 22085 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 031293151681 replacement light bulb lamp 2 Pack (031293151681 EIKO)
- FOREVER BRIGHT Kellogg Plastics 075 in Holiday Christmas Indoor Outdoor LED Red Pure White (88620)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- ILC Replacement for Bulbrite Fml-27 Ballast (FML-27 BALLAST BULBRITE)
- ILC Replacement for Safe Water Technologies Betterlife System 1 replacement light bulb lamp (BETTERLIFE SYSTEM 1 SAFE WATER TECHNOLOGIES)
- ILC Replacement For LIGHT BULB LAMP F17T8TL741 FLUORESCENT LINEAR 2PK (2PAK:WW-31K5-8)
- ILC Replacement For LIGHT BULB LAMP F6T5CW (WW-32AE-2)
- ILC Replacement For LIGHT BULB LAMP F18T8CWK24 (WW-31L7-9)
- ILC Replacement for Philips TUV Pl-l 24W 4pin replacement light bulb lamp (TUV PL-L 24W 4PIN PHILIPS)
- ILC Replacement for Steril-aire 44000106 replacement light bulb lamp (44000106 STERIL-AIRE)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F40T12/Cw/Is (F40T12/CW/IS)
- Ilc Fluorescent Linear Lamps