Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 22052
Mfr # 22052 OSRAM SYLVANIA
Zoro # G902765417
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # 22052 OSRAM SYLVANIA
- Zoro # G902765417
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- ILC Replacement for GE General Electric G.E 72550 replacement light bulb lamp (72550 GE GENERAL ELECTRIC G.E)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- ILC Replacement for Osram Sylvania Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO OSRAM SYLVANIA)
- ILC Replacement for Stinger / Dejay Bk100 Blacklight Blue replacement light bulb lamp (BK100 BLACKLIGHT BLUE STINGER / DEJAY)
- ILC Replacement for Philips F32t8/tl835/alto replacement light bulb lamp, 25PK (F32T8/TL835/ALTO PHILIPS)
- ILC Replacement for Damar Hs85sl/5k E40 277v replacement light bulb lamp (HS85SL/5K E40 277V DAMAR)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- ILC Replacement for Philips Pl-s 9w/841/2p replacement light bulb lamp 2 Pack (PL-S 9W/841/2P PHILIPS)
- Ilc Fluorescent Light Bulbs