Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 18858 replacement light bulb lamp
Mfr # 18858 OSRAM SYLVANIA
Zoro # G303223219
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Watts 100
- Bulb Shape T4
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # 18858 OSRAM SYLVANIA
- Zoro # G303223219
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Watts | 100 |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Osram Sylvania 18858 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, R17d (524)
- ILB GOLD Bulb, Incandescent Globe G40, Replacement For Osram Sylvania, 60G40/W 120V (60G40/W 120V)
- GE LAMPS GENERAL ELECTRIC 400 W, 1 Lamp Hid Ballast Kit (GEP-400-MLTAA4-5)
- LITEZALL 100 Lumen All Weather Rubber Coated Flashlight (LA-COB14RBR-16/64)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Osram Sylvania 64440 Halogen replacement light bulb lamp (64440 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- ILC Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp (FVSLB 500 500 WATT PHOTOFLEX)
- Ilc Halogen Light Bulbs