Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 175par38/heat/red 120v replacement light bulb lamp
Mfr # 175PAR38/HEAT/RED 120V OSRAM SYLVANIA
Zoro # G303013780
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 175
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
Product Information
- Brand Ilc
- MFR # 175PAR38/HEAT/RED 120V OSRAM SYLVANIA
- Zoro # G303013780
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 175 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 175par38/heat/red 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 SMKDL 25W (AT19/SMK/VG/LED)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- ILC Replacement for Sylvania 14606 replacement light bulb lamp (14606 SYLVANIA)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- ILC Replacement for Bulbworks Bw.dtj replacement light bulb lamp (BW.DTJ BULBWORKS)
- ILC Replacement for Dentsply Triad Tcu-ii replacement light bulb lamp, 2PK (TRIAD TCU-II DENTSPLY)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp (64592 2000WATT HALOGEN OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs