Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 150q/mc 120v (eth) replacement light bulb lamp
Mfr # 150Q/MC 120V (ETH) OSRAM SYLVANIA
Zoro # G403232357
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 150
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
Product Information
- Brand Ilc
- MFR # 150Q/MC 120V (ETH) OSRAM SYLVANIA
- Zoro # G403232357
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 150 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Description
Replacement for Osram Sylvania 150q/mc 120v (eth) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6W G25 Globe LED 3000K Medium 120V (S9201)
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- ILC Replacement for Dazor Asymmetria Lite replacement light bulb lamp (ASYMMETRIA LITE DAZOR)
- ILC Replacement for Halco R20fl100/s replacement light bulb lamp (R20FL100/S HALCO)
- ILC Replacement for Plusrite 50par30ln/sp/120 - Long Neck replacement light bulb lamp (50PAR30LN/SP/120 - LONG NECK PLUSRITE)
- ILC Replacement for GE General Electric G.E 41489 replacement light bulb lamp, 2PK (41489 GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Bulbrite Eyc/l replacement light bulb lamp (EYC/L BULBRITE)
- ILC Replacement for Tizio A9-tizio-plus replacement light bulb lamp (A9-TIZIO-PLUS TIZIO)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs