Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp
Mfr # 100T3Q/CL/MC-120V OSRAM SYLVANIA
Zoro # G903234851
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 100T3Q/CL/MC-120V OSRAM SYLVANIA
- Zoro # G903234851
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Larson Electronics GVP-48-2L-LED-NL Vapor Proof LED 4 ft. Light Fixture for Outdoor Applications (GVP-48-2L-LED-NL)
- ASTRO PNEUMATIC SLIM LIGHT 500X2 LUMEN WIRELESSLY (AO52SL)
- MAKITA L.E.D. Flashlight/Spotlight, 18V (DML812)
- OTC Timing Light Lead Set (3365-1)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILC Replacement for Unitron Versamet Metallograph 150w 24V replacement light bulb lamp (VERSAMET METALLOGRAPH 150W 24V UNITRON)
- ILC Replacement for CHAUVET CH-325 (CH-325 CHAUVET)
- ILC Replacement for Halco 127032 replacement light bulb lamp (127032 HALCO)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- Ilc Halogen Light Bulbs