Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 1000w/4cl-r 120v replacement light bulb lamp
Mfr # 1000W/4CL-R 120V OSRAM SYLVANIA
Zoro # G503224320
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Voltage 120
- Bulb Color Temp. 3200
- Watts 1000
- Bulb Base Type G9.5 MEDIUM 2-PIN
Product Information
- Brand Ilc
- MFR # 1000W/4CL-R 120V OSRAM SYLVANIA
- Zoro # G503224320
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Watts | 1000 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for Osram Sylvania 1000w/4cl-r 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED30/G8S1)
- ILC Replacement for Halco Hp16nfl60 replacement light bulb lamp (HP16NFL60 HALCO)
- ILC Replacement for Eiko 150bt15/h/w replacement light bulb lamp (150BT15/H/W EIKO)
- ILC Replacement for Damar 20341a -outlawed Replaced BY 60 W. replacement light bulb lamp (20341A -OUTLAWED REPLACED BY 60 W. DAMAR)
- ILC Replacement for Light Bulb / Lamp 50q/cl/dc-120v replacement light bulb lamp (50Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H35SN12 (H35SN12)
- Ilc Halogen Light Bulbs