Shop All Incandescent Light Bulbs
Ilc
Replacement for Orbitec 123620 replacement light bulb lamp
Mfr # 123620 ORBITEC
Zoro # G502991575
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 24
Product Information
- Brand Ilc
- MFR # 123620 ORBITEC
- Zoro # G502991575
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 24 |
Description
Replacement for Orbitec 123620 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Flashlight Tactical Led 1000L (12106)
- SATCO Led A19 60W Cer Ylw (S14987)
- MILWAUKEE TOOL M12 Underbody Light (Tool Only) (2126-20)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- ILC Replacement for Target Tech K149123a replacement light bulb lamp, 2PK (K149123A TARGET TECH)
- ILC Replacement for Osram Sylvania 12992 replacement light bulb lamp (12992 OSRAM SYLVANIA)
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- ILC Replacement for Hikari QIR 120v/375w CV R7S replacement light bulb lamp (QIR 120V/375W CV R7S HIKARI)
- ILC Replacement for GE General Electric G.E 60a/rs/stg-t2/12 replacement light bulb lamp, 4PK (60A/RS/STG-T2/12 GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb (1893-2PK)
- Ilc Incandescent Light Bulbs