Shop All Incandescent Light Bulbs
Ilc
Replacement for Olympus CHK replacement light bulb lamp
Mfr # CHK OLYMPUS
Zoro # G402972834
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Voltage 120
Product Information
- Brand Ilc
- MFR # CHK OLYMPUS
- Zoro # G402972834
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Voltage | 120 |
Description
Replacement for Olympus CHK replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- COOPER LIGHTING 4 LED Retrofit Kit (RL4069S1EWHR)
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- ILC Replacement for Tungsram 1078 replacement light bulb lamp, 2PK (1078 TUNGSRAM)
- ILC Replacement for AH Lighting A19/75/rs replacement light bulb lamp, 2PK (A19/75/RS AH LIGHTING)
- ILC Replacement for Bulbrite 634075 replacement light bulb lamp (634075 BULBRITE)
- ILC Replacement for Damar 200a2399cl 130v Clear replacement light bulb lamp, 4PK (200A2399CL 130V CLEAR DAMAR)
- ILC Replacement For NUVO LIGHTING, S7011 (S7011)
- ILC Replacement for Norman Lamps 60a19/b22/130v replacement light bulb lamp (60A19/B22/130V NORMAN LAMPS)
- ILC Replacement for Light Bulb / Lamp 13696atr replacement light bulb lamp (13696ATR LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs