Shop All Halogen Light Bulbs
Ilc
Replacement for Olympus Bx51 Halogen replacement light bulb lamp
Mfr # BX51 HALOGEN OLYMPUS
Zoro # G503210637
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3350
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 100
- Voltage 12
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # BX51 HALOGEN OLYMPUS
- Zoro # G503210637
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3350 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 100 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Olympus Bx51 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 31W, T8 U-Shaped Fluorescent Light Bulb (5NPL9)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 12/3, 10 Light (GL100123MPC)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21779)
- KILLARK Metal Halide Light Fixture, M137 (EZP170)
- ILC Replacement for GE General Electric G.E 80par/hir/fl25 replacement light bulb lamp (80PAR/HIR/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp (MR-16 120V-50W/W/GU10 GREEN ENERGY)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Philips 5761 replacement light bulb lamp (5761 PHILIPS)
- ILC Replacement for Sylvania 58720 replacement light bulb lamp (58720 SYLVANIA)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA 64435 (64435 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs