Shop All HID Light Bulbs
Ilc
Replacement for Nuarc 40-1k replacement light bulb lamp
Mfr # 40-1K NUARC
Zoro # G703018934
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1200
- Bulb Shape T8
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 135
Product Information
- Brand Ilc
- MFR # 40-1K NUARC
- Zoro # G703018934
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1200 |
Bulb Shape | T8 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 135 |
Description
Replacement for Nuarc 40-1k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 9W BR30, DIM, 2400K, Flood (LED9BR30D24K)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4260 lm, 3500K (LJT24-35LWG-FSA12-EDU)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- EKENA MILLWORK Tellson Ceiling Medallion (Fits Canopies up to 6 3/4"), 30 5/8"OD x 2 1/2"P (CM30TE)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- ILC Replacement for Westinghouse Mp50/u/m110/o/med replacement light bulb lamp (MP50/U/M110/O/MED WESTINGHOUSE)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for Philips C50s68/d/m replacement light bulb lamp (C50S68/D/M PHILIPS)
- Ilc HID Light Bulbs