Shop All Halogen Light Bulbs
Ilc
Replacement for Nova Electronics R5012bh replacement light bulb lamp
Mfr # R5012BH NOVA ELECTRONICS
Zoro # G502963312
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 50
- Voltage 12.8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # R5012BH NOVA ELECTRONICS
- Zoro # G502963312
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 50 |
Voltage | 12.8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Nova Electronics R5012bh replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- PASS & SEYMOUR Porc Kyls Lampholder (8052CC10)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- SATCO 80W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49395)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- ILC Replacement for Dentsply Triad Tcu-ii replacement light bulb lamp, 2PK (TRIAD TCU-II DENTSPLY)
- ILC Replacement for Light Bulb / Lamp 50ar111/4/ssp replacement light bulb lamp (50AR111/4/SSP LIGHT BULB / LAMP)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Iwasaki 150q/cl/dc/etc replacement light bulb lamp (150Q/CL/DC/ETC IWASAKI)
- ILC Replacement for Osram Sylvania 54430 replacement light bulb lamp (54430 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs