Shop All Halogen Light Bulbs
Ilc
Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp
Mfr # NLI-4174-24 NORMAN LAMPS
Zoro # G302974426
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Watts 43
- Voltage 28
Product Information
- Brand Ilc
- MFR # NLI-4174-24 NORMAN LAMPS
- Zoro # G302974426
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM |
Watts | 43 |
Voltage | 28 |
Description
Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- LUMAPRO Sensor, Motion, 500 W (4VW95)
- PELICAN Yellow Flashlight, AA (033150-0103-245)
- WESTINGHOUSE 412 BracketSwitch (66601)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- ILC Replacement for BULBRITE 613102 (613102 BULBRITE)
- ILC Replacement for Thermal Cyclers Icycler IQ replacement light bulb lamp (ICYCLER IQ)
- ILC Replacement for Berchtold C-450 replacement light bulb lamp, 2PK (C-450 BERCHTOLD)
- ILC Replacement for Sylvania 59037 replacement light bulb lamp (59037 SYLVANIA)
- Ilc Halogen Light Bulbs