Shop All Halogen Light Bulbs
Ilc
Replacement for Norman Lamps 046677340032 replacement light bulb lamp
Mfr # 046677340032 NORMAN LAMPS
Zoro # G303222939
original price:
$17.49
1% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 3000
- Watts 20
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Product Information
- Brand Ilc
- MFR # 046677340032 NORMAN LAMPS
- Zoro # G303222939
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 3000 |
Watts | 20 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Norman Lamps 046677340032 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sure-lites Fbp-2-40h (FBP-2-40H SURE-LITES)
- ILC Replacement for Satco 92-414 (92-414 SATCO)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- ILC Replacement for Sylvania 64338 Halogen replacement light bulb lamp (64338 HALOGEN SYLVANIA)
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Replacement for Steris 129362-228 replacement light bulb lamp (129362-228 STERIS)
- ILC Replacement for Light Bulb / Lamp 22327 replacement light bulb lamp (22327 LIGHT BULB / LAMP)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- Ilc Halogen Light Bulbs