Shop All Halogen Light Bulbs
Ilc
Replacement for Nikon TI Inverted Microscope Halogen Epi-fl replacement light bulb lamp
Mfr # TI INVERTED MICROSCOPE HALOGEN EPI-FL NIKON
Zoro # G103200694
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Voltage 12
Product Information
- Brand Ilc
- MFR # TI INVERTED MICROSCOPE HALOGEN EPI-FL NIKON
- Zoro # G103200694
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Voltage | 12 |
Description
Replacement for Nikon TI Inverted Microscope Halogen Epi-fl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING All Pro Emergency Light (APEL)
- SATCO 4-Watt CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V (S11302)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- SATCO 100 W G40 Incandescent - Clear - 4000 Hours - 1150L - Medium Base - 120V (S3013)
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- ILC Replacement for Altman GC replacement light bulb lamp (GC ALTMAN)
- ILC Replacement for Steris Po84079-033 replacement light bulb lamp (PO84079-033 STERIS)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 75par/cap/fl30 replacement light bulb lamp (75PAR/CAP/FL30 LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs