Shop All Halogen Light Bulbs
Ilc
Replacement for Nikon Eclipse 200 replacement light bulb lamp
Mfr # ECLIPSE 200 NIKON
Zoro # G603233987
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 6
- Bulb Shape T3
- Bulb Color Temp. 3200
- Watts 20
Product Information
- Brand Ilc
- MFR # ECLIPSE 200 NIKON
- Zoro # G603233987
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 6 |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Watts | 20 |
Description
Replacement for Nikon Eclipse 200 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- ILC Replacement for Bulbworks Bw.10s6.dc-230v replacement light bulb lamp (BW.10S6.DC-230V BULBWORKS)
- LEVITON 660 W, White, Medium Screw (E26) (49875)
- LUMAPRO LUMAPRO 0.07W, T2 Miniature Neon Light Bulb (C2A-10PK)
- ILC Replacement for Osram Sylvania 64445u replacement light bulb lamp, 2PK (64445U OSRAM SYLVANIA)
- ILC Replacement for Damar 9674 replacement light bulb lamp (9674 DAMAR)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Leitz Pradovit-color replacement light bulb lamp (PRADOVIT-COLOR LEITZ)
- ILC Replacement for Lumapro 6vm92 replacement light bulb lamp (6VM92 LUMAPRO)
- ILC Replacement for GE General Electric G.E Q300t21/2/cl/pro-120 replacement light bulb lamp, 2PK (Q300T21/2/CL/PRO-120 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PEC JC 50W 12V Gy6.35 replacement light bulb lamp (JC 50W 12V GY6.35 PEC)
- Ilc Halogen Light Bulbs