Shop All Halogen Light Bulbs
Ilc
Replacement for Nikon Alphaphot KT2 replacement light bulb lamp
Mfr # ALPHAPHOT KT2 NIKON
Zoro # G603220918
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Bulb Color Temp. 3200
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Watts 20
Product Information
- Brand Ilc
- MFR # ALPHAPHOT KT2 NIKON
- Zoro # G603220918
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 6 |
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Watts | 20 |
Description
Replacement for Nikon Alphaphot KT2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ILC Replacement For PHILIPS CDM205UO4K (WW-D9DT-4)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- ILC Replacement for Floxite Fl-10ds replacement light bulb lamp (FL-10DS FLOXITE)
- ILC Replacement for Hikari Jtt-120v/75w E26 T10 Outside Frost replacement light bulb lamp (JTT-120V/75W E26 T10 OUTSIDE FROST HIKARI)
- ILC Replacement for Philips 175par38/heat 120v replacement light bulb lamp (175PAR38/HEAT 120V PHILIPS)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- ILC Replacement for ELMO OMNI 252 (OMNI 252 ELMO)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILC Replacement for Satco S3171 replacement light bulb lamp (S3171 SATCO)
- ILB GOLD Replacement For Damar, Q40T4/Cl/G9 120V G9 Base (Q40T4/CL/G9 120V G9 BASE)
- Ilc Halogen Light Bulbs