Shop All Halogen Light Bulbs
Ilc
Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp
Mfr # HHL 514 NIETHAMMER, AVAB
Zoro # G403222259
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 220
- Bulb Color Temp. 3200
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # HHL 514 NIETHAMMER, AVAB
- Zoro # G403222259
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 220 |
Bulb Color Temp. | 3200 |
Bulb Shape | T4 |
Description
Replacement for Niethammer, Avab HHL 514 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icn-2s54-90c-sc (ICN-2S54-90C-SC ADVANCE)
- NEBO Nebo 3768249 Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (3768249)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61422)
- SATCO 1.6W LED MR11 LED 3000K 40' beam G4 12V (S9550)
- ILC Replacement for Altman 902 replacement light bulb lamp (902 ALTMAN)
- ILC Replacement for Damar 02108a replacement light bulb lamp (02108A DAMAR)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- ILC Replacement for SELECON ASTRAL HALOGEN WALL WASH 200W (ASTRAL HALOGEN WALL WASH 200W SELECON)
- Ilc Halogen Light Bulbs