Shop All Fluorescent Light Bulbs
Ilc
Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp
Mfr # FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL
Zoro # G902796916
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FL20SS-W/18 588.5MM NOT INCLUDING PINS NATIONAL
- Zoro # G902796916
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for National Fl20ss-w/18 588.5mm NOT Including Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 25W, T8 Incandescent Light Bulb (25T8N)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- STEELMAN 2AA LED Pen Light (95863)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Philips Pl-t42w/835/4p/alto replacement light bulb lamp (PL-T42W/835/4P/ALTO PHILIPS)
- ILC Replacement for Halco F39bx/spx35/rs replacement light bulb lamp, 2PK (F39BX/SPX35/RS HALCO)
- ILC Replacement for MARINELAND ECLIPSE 12 (ECLIPSE 12 MARINELAND)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- ILC Replacement for PHILIPS F30T12/CW/RS/EW/ALTO 36 Inches (F30T12/CW/RS/EW/ALTO PHILIPS)
- ILC Replacement for PHILIPS F40/50U (F40/50U PHILIPS)
- Ilc Fluorescent Light Bulbs