Shop All Fluorescent Linear Lamps
Ilc
Replacement for National Fl20ss-w/18 580mm W/O Pins replacement light bulb lamp
Mfr # FL20SS-W/18 580MM W/O PINS NATIONAL
Zoro # G403433822
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Bulb Shape T10
Product Information
- Brand Ilc
- MFR # FL20SS-W/18 580MM W/O PINS NATIONAL
- Zoro # G403433822
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Watts | 20 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Bulb Shape | T10 |
Description
Replacement for National Fl20ss-w/18 580mm W/O Pins replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 771171 replacement light bulb lamp (771171 BULBRITE)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL850 PLUS ALTO HV 30PK)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- ILB GOLD Replacement Led, Plt-90023 Led Shape T8 (PLT-90023)
- ILC Replacement For LIGHT BULB LAMP, F8T5CW PLUS (F8T5/CW PLUS)
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- ILC Replacement for Osram Sylvania F15t8/bl368 Quantum replacement light bulb lamp (F15T8/BL368 QUANTUM OSRAM SYLVANIA)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- ILC Replacement For LIGHT BULB LAMP, F17T8TL835ALTOTF (F17T8/TL835/ALTO/TF)
- ILC Replacement for GE General Electric G.E Gbx55/uvc replacement light bulb lamp (GBX55/UVC GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Linear Lamps