Shop All Fluorescent Light Bulbs
Ilc
Replacement for Narva Lt16w/740-025 replacement light bulb lamp
Mfr # LT16W/740-025 NARVA
Zoro # G802821442
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 16
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # LT16W/740-025 NARVA
- Zoro # G802821442
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 16 |
Bulb Color Temp. | 4000 |
Description
Replacement for Narva Lt16w/740-025 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- DESIGNERS FOUNTAIN Preston 8in Pewter 1-Light Outdoor Line Voltage Porch Lamp, Bulb Not Included (1161-PW)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2FSL4 40L EZ1 LP835)
- ILC Replacement For SATCO 65713 (65-713)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- ILC Replacement for Osram Sylvania Cf26dt/e/in/827/eco replacement light bulb lamp (CF26DT/E/IN/827/ECO OSRAM SYLVANIA)
- ILC Replacement for Damar Pl-c15mm/28w/27 replacement light bulb lamp (PL-C15MM/28W/27 DAMAR)
- ILC Replacement for Halco F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 HALCO)
- ILC Replacement for Light Bulb / Lamp Cf19/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF19/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- Ilc Fluorescent Light Bulbs