Shop All Halogen Light Bulbs
Ilc
Replacement for Naed 54842 replacement light bulb lamp
Mfr # 54842 NAED
Zoro # G303235199
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Voltage 21
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3250
- Watts 150
Product Information
- Brand Ilc
- MFR # 54842 NAED
- Zoro # G303235199
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Voltage | 21 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3250 |
Watts | 150 |
Description
Replacement for Naed 54842 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- ILC Replacement for Sylvania 25A 277v replacement light bulb lamp, 2PK (25A 277V SYLVANIA)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- MOEN Replacement Globe 90 Degree (YB8869)
- ILC Replacement for Bulbworks Bw.j230v-300w replacement light bulb lamp (BW.J230V-300W BULBWORKS)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Sylvania 64602 replacement light bulb lamp (64602 SYLVANIA)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for NCR Q305 replacement light bulb lamp (Q305 NCR)
- ILC Replacement for Lumapro 2v510 replacement light bulb lamp, 2PK (2V510 LUMAPRO)
- ILC Replacement For OSRAM SYLVANIA 100QCLDCESR 120V (WW-3X0U-3)
- Ilc Halogen Light Bulbs